This product has been discontinued.

Single-Gang Ground Bonding Pigtail, 12 AWG, 8" Incoming Lead
Item #: 0485004
Cat #: 20068
UPC: 780321200685
Company wide:
0
in stock
Discontinued
Documents & Guides
Insulated Single-Gang Pigtail, 12 AWG, Stranded Copper Incoming Lead Stripped 5/8 Inch and (1) Stranded Copper Conductor with Flanged Spade Terminal, Length: 8 Inch. Includes: GSH Ground Screw. Package of 20.
Overview
Insulated Single-Gang Pigtail, 12 AWG, Stranded Copper Incoming Lead Stripped 5/8 Inch and (1) Stranded Copper Conductor with Flanged Spade Terminal, Length: 8 Inch. Includes: GSH Ground Screw. Package of 20.
Labor and Time Savings! n UL Listed. Matched Flanged Spade and Ring Terminals ensure a safe, reliable ground connection. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8
Also known as: 780321200685, 20068, EPC20068, Dubs
Specifications
| Material: | Copper |
| Length: | 8 in |
| Allowable Gauge Range: | 12 |
| Material: | Copper |
| Allowable Gauge Range: | 12 |
| Length: | 8 in |