Walldriller Anchor, Nylon, #6 x 1"

Item #: 0484632

Cat #: WD6N

UPC: 781002297710

$ 0.89 EA
Company wide:
200 in stock
Documents & Guides
Walldriller Anchor, Nylon, #6 x 1 Inch

Overview

Walldriller Anchor, Nylon, #6 x 1 Inch

The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.

Also known as: 781002297710, WD6N, DOTWD6N

Specifications

Diameter: 7/16 in
Drive: Phillips
Length: 1 in
Size: # 6
Color: White
Material: Nylon
Diameter: 7/16 in
Length: 1 in
Color: White
Drive: Phillips
Size: # 6
Material: Nylon