1/2" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 0484560

Cat #: 12RSS

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
1/2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

1/2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 12RSS

Specifications

Diameter: 1/2 in
Length: 10 ft
Material: Stainless Steel 304
Diameter: 1/2 in
Material: Stainless Steel 304
Length: 10 ft