
Ground Rod Driver, 1" Length, 1-1/8" Hex Shank
Item #: 0484522
Cat #: DW5964
UPC: 028874059641
Company wide:
0
in stock
Documents & Guides
No Documents Available
Ground Rod Driver, 1" Length, 1-1/8" Hex Shank, Hardened Steel
Overview
Ground Rod Driver, 1" Length, 1-1/8" Hex Shank, Hardened Steel
Ideal for a range of chiseling and chipping applications, each DEWALT 1-1/8 In. hex shank chisel features a fully hardened steel body for helps to increased product life and extreme durability.
Also known as: 028874059641, DW5964, DEWDW5964
Specifications
| Diameter: | 1 1/8 in |
| Length: | 1 in |
| Material: | Steel |
| Type: | Ground Rod Driver |
| Diameter: | 1 1/8 in |
| Material: | Steel |
| Length: | 1 in |
| Type: | Ground Rod Driver |