Contact Kit, Citation, Size 6, Series A1, 2 Pole

Item #: 0484289

Cat #: 6-28

UPC: 782113108735

$ 14660.40 EA
Company wide:
0 in stock
Documents & Guides
Contact Kit, Citation, Size 6, Series A1, 2 Pole

Overview

Contact Kit, Citation, Size 6, Series A1, 2 Pole
Also known as: 782113108735, 6-28, CUT628

Specifications

Family / Style: Freedom
Poles: 2
Family / Style: Freedom
Poles: 2