Strnd Grnd Tail-#10 Fork/#10 Ring/Grd Scrw, 25/Bag

Item #: 0484283

Cat #: 30-3184

UPC: 783250454525

$ 1.61 EA
Company wide:
150 in stock
Documents & Guides
Grounding Wire With Screw, 12 AWG Stranded, 7-3/4 Inch Tail Includes #10 Fork Terminal, Green, Bag of 25 Each

Overview

Grounding Wire With Screw, 12 AWG Stranded, 7-3/4 Inch Tail Includes #10 Fork Terminal, Green, Bag of 25 Each

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250454525, 30-3184, IDE303184

Specifications

Color: Green
Material: Copper
Standards: California Proposition 65
Length: 7.750 in
Allowable Gauge Range: 12
Color: Green
Standards: California Proposition 65
Allowable Gauge Range: 12
Material: Copper
Length: 7.750 in