Lazer Front Loading Gimbal, Matte Black, PAR20

Item #: 0484209
Cat #: LZR1320MB
UPC: 662400663669
$ 24.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Lazer Front Loading Gimbal, Matte Black, PAR20

Overview

Lazer Front Loading Gimbal, Matte Black, PAR20
Also known as: 662400663669, LZR1320MB, HALLZR1320MB

Specifications

Color: Matte Black
Wattage: 50
Length: 3.800 in
Width: 4.500 in
Height: 7.200 in
Color: Matte Black
Length: 3.800 in
Height: 7.200 in
Wattage: 50
Width: 4.500 in

Customer Reviews

No reviews for this product
(0)