Decorator Dimmer, 300W, Low Voltage, Diva, Ivory

Item #: 0484167

Cat #: DVELV-300P-IV

UPC: 027557748315

$ 115.52 EA
Company wide:
15 in stock
Diva Decorator Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory.

Overview

Diva Decorator Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory.

Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in ivory

Also known as: 027557748315, DVELV-300P-IV, LUTDVELV300PIV

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Ivory
Family / Style: Diva
Volts AC: 120
Wattage: 300
Color: Ivory
Mounting: Surface
Poles: 1
Family / Style: Diva