C-h E34ex714r Rd 2pos Push/pull

Item #: 0484149

Cat #: E34EX714R

UPC: 782114531372

$ 405.11 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 1no, 1nc

Overview

30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 1no, 1nc
Also known as: 782114531372, E34EX714R, CUTE34EX714R

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic