18/4 CL2 Thermostat Wire Copper 250'

Item #: 0484147
Cat #: 184STX250BROWN
UPC: 980130441150
$ 0.46 FT
Company wide:
0 in stock
Documents & Guides
(4) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.

Overview

(4) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.
Also known as: 980130441150, 184STX250BROWN, 184STBROX250

Specifications

Color: Brown
Length: 250 ft
Gauge: 18
Volts AC: 150
Material: Copper
Conductors: 4
Jacket: PP (Polypropylene)
Color: Brown
Gauge: 18
Material: Copper
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Conductors: 4

Customer Reviews

No reviews for this product
(0)