Fan/Light Control Slide Type, 1-Pole, Almond

Item #: 0484089

Cat #: S2-LFSQH-AL

UPC: 027557691734

$ 39.61 EA
Company wide:
0 in stock
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Almond. **Clamshell Packaging**

Overview

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Almond. **Clamshell Packaging**

Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan, clamshell packaging in almond. Fan/Incandescent/Halogen Lighting

Also known as: 027557691734, S2-LFSQH-AL, LUTS2LFSQHAL

Specifications

Volts AC: 120
Wattage: 300
Poles: 1
Color: Almond
Mounting: Knuckle
Type: 3-Speed
Volts AC: 120
Poles: 1
Mounting: Knuckle
Wattage: 300
Color: Almond
Type: 3-Speed