DUPLEX & MAB PLATE

Item #: 0484085

Cat #: AL5256-DACT

UPC: 786776524635

$ 53.72 EA
Company wide:
0 in stock
For installation requiring a 15A or 20 A duplex receptacle and accepts three (3) Wiremold CM@ Series communication connectivity devices. Cover includes 6A mini adapter (6A-opening).

Overview

For installation requiring a 15A or 20 A duplex receptacle and accepts three (3) Wiremold CM@ Series communication connectivity devices. Cover includes 6A mini adapter (6A-opening).
Also known as: 786776524635, AL5256-DACT, WMDAL5256DACT

Specifications

Length: 12 in
Material: Aluminum
Length: 12 in
Material: Aluminum