4.000 In X 2.000 In (101.60 Mm X 50.80 Mm)

Item #: 0484039

Cat #: THT-55-434-1

UPC: 662820302872

$ 332.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, Metallized Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Printable, Metallized Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Metallized Polyester (B-434) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820302872, THT-55-434-1, BRATHT554341

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label