ABB T4V250CW BKR T4V 250A 3P LSI UL

Item #: 0484028

Cat #: T4V250CW

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
ABB T4V250CW BKR T4V 250A 3P

Overview

ABB T4V250CW BKR T4V 250A 3P
Also known as: T4V250CW, ABBT4V250CW

Specifications

Type: Circuit Breaker, Breaker; Molded Case
Poles: 3
Type: Circuit Breaker, Breaker; Molded Case
Poles: 3