Pipe Hanger, 1/2", 1-Piece, Plastic

Item #: 0484021

Cat #: NM2005

UPC: 018997545251

$ 1.40 EA
Company wide:
2,371 in stock
1/2" Rigid One Piece Plastic Pipe Hanger - UV Rated

Overview

1/2" Rigid One Piece Plastic Pipe Hanger - UV Rated

Fast and easy to install, one-piece, non-metallic QuickLATCH mounts to walls, metal strut and studs, and threaded rod up to 1/4-20...works with Arlington’s Strut Clip too. Strut Clip holds pipe hangers securely on strut. It fits 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", and NOW 2-1/2", 3", 3-1/2", and 4" EMT, rigid, IMC and PVC. The larger 2-1/2" to 4" sizes have an additonal opening for the optional securing of tie wire or cable tie. Installation is fast and easy. Snap the conduit into QuickLatch. It locks automatically

Also known as: 018997545251, NM2005, ARLNM2005, CLICK STRAP, Stand off, quick strap, quick connect, click click, Click-it’s , 1/2" click it

Specifications

Diameter: 1/2 in
Diameter: 1/2 in