Closure Plate, 12.00x12.00, Galvanized, Steel

Item #: 0484013

Cat #: F1212GCPNKGV

UPC: 783510890605

$ 56.12 EA
Company wide:
0 in stock
Layin Galvanized Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F1212GCPNKGV item measures 12.00x12.00 inches with a material of Steel finish Galvanized.

Overview

Layin Galvanized Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F1212GCPNKGV item measures 12.00x12.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run.

Also known as: 783510890605, F1212GCPNKGV, HOFF1212GCPNKGV

Features & Benefits

  • Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Number of Knockouts: 0
Knockouts: No
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Knockouts: No
Width: 12 in
Material: Steel
Number of Knockouts: 0