Wireway, Type 1, Screw Cover, 12" x 12" x 36", Steel, Gray, No KOs

Item #: 0484007

Cat #: F1212T136GVP

UPC: 783510364199

$ 481.33 EA
Company wide:
30 in stock
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

The nVent HOFFMAN HOFF1212T136GVP protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.

Also known as: 783510364199, F1212T136GVP, HOFF1212T136GVP, Gutter box

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Number of Knockouts: 0
Width: 12 in
Color: Gray
Material: Steel
Knockouts: No