Elbow 90-Degree Lay-in, 8.00x8.00, Galvanized, Steel
Item #: 0484004
Cat #: F8890EGV
UPC: 783510887803
$ 195.39 EA
Company wide:
0
in stock
Documents & Guides
Lay-in Galvanized 90-Deg Elbows allow sides removed retaining lay-in feature regardless how oriented. This 90-Degree Elbow Lay-in, F8890EGV item measures 8.00x8.00 inches with a material of Steel finish Galvanized.
Overview
Lay-in Galvanized 90-Deg Elbows allow sides removed retaining lay-in feature regardless how oriented. This 90-Degree Elbow Lay-in, F8890EGV item measures 8.00x8.00 inches with a material of Steel finish Galvanized.
Lay-in Galvanized 90-Degree Elbows are used for right-angle installations. Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
Also known as: 783510887803, F8890EGV, HOFF8890EGV
Features & Benefits
- Lay-in Galvanized 90-Degree Elbows are used for right-angle installations
- Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented
- Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sides are held together with screws
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Angle: | 90° |
| Color: | Plain |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Angle: | 90° |
| Width: | 8 in |
| Height: | 8 in |
| Color: | Plain |