Wireway Closure Plate, 8" x 8"

Item #: 0484003

Cat #: F88GCPNKGV

UPC: 783510888602

$ 25.74 EA
Company wide:
0 in stock
Wireway Closure Plate, Type 1, Size/Dims: 8" x 8", Steel, Galvanized, No Knockout.

Overview

Wireway Closure Plate, Type 1, Size/Dims: 8" x 8", Steel, Galvanized, No Knockout.

Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run


Also known as: 783510888602, F88GCPNKGV, HOFF88GCPNKGV

Features & Benefits

  • Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Knockouts: No
Width: 8 in
Height: 8 in
Number of Knockouts: 0