
$ 776.80 EA
Company wide:
0
in stock
Documents & Guides
Wireway Tee Fitting, For Flush Mounting Against a Vertical or Horizontal Surface, Material: Galvanized Steel, Dimensions: 12" x 12" x 14"
Overview
Wireway Tee Fitting, For Flush Mounting Against a Vertical or Horizontal Surface, Material: Galvanized Steel, Dimensions: 12" x 12" x 14"
Lay-in Galvanized 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510891404, F1212GTGV, HOFF1212GTGV
Specifications
| Height: | 12 in |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Plain |
| Height: | 12 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Plain |
| Width: | 12 in |
| Material: | Steel |