BKR T5H 300A 3P LS/I

Item #: 0483966

Cat #: T5H300BW

UPC: 015644604262

Company wide:
0 in stock
Documents & Guides
No Documents Available
BKR T5H 300A 3P LS/I UL

Overview

BKR T5H 300A 3P LS/I UL
Also known as: 015644604262, T5H300BW, ABBT5H300BW

Specifications

Poles: 3
Poles: 3