Breaker, Molded Case, 400A, 4P, 600VAC, 600VDC, 65kAIC

Item #: 0483857

Cat #: T5H400CW-4

UPC: 015644629449

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 400 Amp, 4-Pole, 600 Volt AC, 600 Volt DC, 65 kAIC

Overview

Breaker, Molded Case, 400 Amp, 4-Pole, 600 Volt AC, 600 Volt DC, 65 kAIC
Also known as: 015644629449, T5H400CW-4, ABBT5H400CW4

Specifications

Mounting: Panel
Amps: 400
Volts DC: 600
Type: Breaker; Molded Case, Breaker
Poles: 4
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 600
Poles: 4
Interrupt Rating DC: 65 kA
Amps: 400
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 65 kA