
Grounding Pigtail, 12 AWG, 10-1/2" Long, Pack of 50
Item #: 0483822
Cat #: GP1050
UPC: 781002161028
$ 1.54 EA
Company wide:
26,583
in stock
Documents & Guides
Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 10-1/2". Includes: GSH Ground Screw. Package of 50. *Dottie Part 16102.*
Overview
Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 10-1/2". Includes: GSH Ground Screw. Package of 50. *Dottie Part 16102.*
Grounding Pigtails are used to ground junction boxes, multi-gang receptacle boxes and power distribution boxes. They come preassembled with 12 ga solid copper wire and a 1/4'' leader point ground screw.
Also known as: 781002161028, GP1050, DOTGP1050, grounding pigtail 9", thhn
Specifications
| Color: | Green |
| Material: | Copper |
| Length: | 10 1/2 in |
| Allowable Gauge Range: | 12 |
| Color: | Green |
| Length: | 10 1/2 in |
| Material: | Copper |
| Allowable Gauge Range: | 12 |