Elbow 45-Degree Feed-Through, 4.00x4.00, Brushed, SS304

Item #: 0483817

Cat #: F44WE45SS

UPC: 783510154608

$ 711.22 EA
Company wide:
0 in stock
Feed-Through Elbows for connecting wireway at 45-degree turns in very wet corrosive applications. This 45-Degree Elbow Feed-Through, F44WE45SS item measures 4.00x4.00 inches with a material of SS304 finish Brushed.

Overview

Feed-Through Elbows for connecting wireway at 45-degree turns in very wet corrosive applications. This 45-Degree Elbow Feed-Through, F44WE45SS item measures 4.00x4.00 inches with a material of SS304 finish Brushed.

Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility.

Also known as: 783510154608, F44WE45SS, HOFF44WE45SS

Features & Benefits

  • Feed-Through Stainless Steel 45-Degree Elbows are for continuous runs with 45-degree turns
  • Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications

Specifications

IP/NEMA Rating: IP66
Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 45°
Color: Plain
IP/NEMA Rating: IP66
Height: 4 in
Angle: 45°
Width: 4 in
Material: Stainless Steel
Color: Plain