60W A15 Incandescent Lamp, Coated, Frosted

Item #: 0483780

Cat #: S4882

UPC: 045923048821

Company wide:
0 in stock
Documents & Guides
60 Watt A15 Incandescent; Frost; 2500 Average rated hours; 570 Lumens; Medium Base; 130 Volt; Shatter Proof

Overview

60 Watt A15 Incandescent; Frost; 2500 Average rated hours; 570 Lumens; Medium Base; 130 Volt; Shatter Proof
Also known as: 045923048821, S4882, SATS4882

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Wattage: 60
Lumens: 570
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Shape: A15 (Arbitrary)
Lumens: 570
Type: Shatterproof
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes