Diesel Locomotive Cable, 535 kcmil, 2 kV

Item #: 0483686

Cat #: B85353

UPC:

Company wide:
0 in stock
Documents & Guides
Diesel Locomotive Cable, 535 kcmil, Stranded, Copper, 2000 Volts, DLO

Overview

Diesel Locomotive Cable, 535 kcmil, Stranded, Copper, 2000 Volts, DLO

Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.

Also known as: B85353, OMNB85353

Specifications

Material: Copper
Color: Black
Conductors: 1
Material: Copper
Conductors: 1
Color: Black