Ts35/cf6 Din Rail Punch 1 Meter

Item #: 0483533

Cat #: 0101 509.05

UPC: 662019952536

$ 16.84 EA
Company wide:
0 in stock
Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR5 (TS 35/CF6). Material: Zinc Bichromate Plated Steel. Length: 1 Meter. H x W: 15mm x 35mm.

Overview

DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR5 (TS 35/CF6). Material: Zinc Bichromate Plated Steel. Length: 1 Meter. H x W: 15mm x 35mm.
Also known as: 662019952536, 0101 509.05, ENT1SNA150043R0000

Specifications

Length: 1 m
Material: Steel
Length: 1 m
Material: Steel