75W HID Retrofit LED Lamp, 50K

Item #: 0483526

Cat #: S8777

UPC: 045923087776

Company wide:
0 in stock
Documents & Guides
LED HID Hi-Bay Replacement, 75 Watt, 9000 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, Non-Dimmable

Overview

LED HID Hi-Bay Replacement, 75 Watt, 9000 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, Non-Dimmable
Also known as: 045923087776, S8777, SATS8777

Specifications

Lumens: 9000
Color Temperature: 5000 (Bright White)
Wattage: 75
Type: Retrofit
Base: Mogul Screw (E39)
Volts AC: 120, 277
Light Technology: LED
Dimmable: No
Lumens: 9000
Wattage: 75
Base: Mogul Screw (E39)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Retrofit
Volts AC: 120, 277
Dimmable: No