1" Auger Bit ( Short )

Item #: 0483509

Cat #: 616

UPC: 781002146162

$ 71.82 EA
Company wide:
0 in stock
Documents & Guides
Dot 616 1" X 6" Ship Auger

Overview

Dot 616 1" X 6" Ship Auger

Auger Bits are a versatile, high-quality bit used to bore holes through wood. They are manufactured with a self-feeding screw point tip, which helps pull the auger through the wood, requiring less effort from the user. Due to their aggressive design and sharp cutting edges, they are able to drill through nails with ease. They are heat treated for increased durability and longevity, and feature two recesses where extensions may be added.

Also known as: 781002146162, 616, DOT616

Specifications

Diameter: 1 in
Type: Short
Diameter: 1 in
Type: Short