Fuse Adapter Kit, 100A, 240V, Type R

Item #: 0483439

Cat #: DG100RB

UPC: 782114731161

$ 432.93 EA
Company wide:
0 in stock
Documents & Guides
R Fuse Adapter Kit, Used With 100 Amp General Duty Safety Switches

Overview

R Fuse Adapter Kit, Used With 100 Amp General Duty Safety Switches
Also known as: 782114731161, DG100RB, CUTDG100RB

Specifications

Mounting: Device
Amps: 100
Class: R
Volts AC: 240
Mounting: Device
Class: R
Amps: 100
Volts AC: 240