Innerduct, Riser-Gard, 1-1/4", 1500' Reel

Item #: 0483194

Cat #: DG4X1C-1500

UPC: 791207353999

$ 4.82 EA
Company wide:
0 in stock
Documents & Guides
Innerduct, Riser-Gard, Non-Metallic Pliable Raceway, 1-1/4", Sold by One Foot, 1500' Reel, Orange, for use in Riser and General Purpose Applications

Overview

Innerduct, Riser-Gard, Non-Metallic Pliable Raceway, 1-1/4", Sold by One Foot, 1500' Reel, Orange, for use in Riser and General Purpose Applications
Also known as: 791207353999, DG4X1C-1500, CARDG4X1C1500

Specifications

Length: 1500 ft
Diameter: 1 1/4 in
Color: Orange
Material: PVC
Length: 1500 ft
Color: Orange
Diameter: 1 1/4 in
Material: PVC