CTS DF4X1C-8000 1 INCH RISER-GUARD

Item #: 0483186

Cat #: DF4X1C-8000

UPC: 034481178347

Call for price
Company wide:
0 in stock
Documents & Guides
CTS DF4X1C-8000 1 INCH RISER-GUARD ORN W/TAPE

Overview

CTS DF4X1C-8000 1 INCH RISER-GUARD ORN W/TAPE
Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 8,000 Feet, Material PVC, Color Orange, with Pull Tape
Also known as: 034481178347, DF4X1C-8000, CARDF4X1C8000

Specifications

Diameter: 1 in
Color: Orange
Length: 8000 ft
Diameter: 1 in
Length: 8000 ft
Color: Orange

Customer Reviews

No reviews for this product
(0)