1 INCH R/G ORANGE TAPE

Item #: 0483172

Cat #: DF4X1C-125

UPC: 791207356020

$ 4.17 EA
Company wide:
0 in stock
Documents & Guides
CAR DF4X1C125 1 INCH R/G ORAN

Overview

CAR DF4X1C125 1 INCH R/G ORAN
Riser-Gard® is a non-metallic flexible raceway for use in riser and general purpose applications. Riser-Gard® is UL® Listed and is available with tape pre-installed. Riser-Gard is listed to UL® 2024 Standard for riser applications or optical fiber/communications raceways.
Also known as: 791207356020, DF4X1C-125, CARDF4X1C125

Specifications

Length: 125 ft
Diameter: 1 in
Color: Orange
Material: PVC
Length: 125 ft
Color: Orange
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)