2 INCH PLENUM-GUARE WHT W/TAPE

Item #: 0483155
Cat #: CJ4X4C-2000
UPC: 034481001102
$ 22.71 EA
Company wide:
0 in stock
Documents & Guides
2 INCH PLENUM-GUARE WHT W/TAPE

Overview

2 INCH PLENUM-GUARE WHT W/TAPE
Also known as: 034481001102, CJ4X4C-2000, CARCJ4X4C2000

Specifications

Color: White
Length: 2000 ft
Diameter: 2 in
Color: White
Diameter: 2 in
Length: 2000 ft

Customer Reviews

No reviews for this product
(0)