CTS CJ4X1-200S 2" PLENUM-GARD

Item #: 0483138

Cat #: CJ4X1-200S

UPC: 791207355733

$ 27.55 EA
Company wide:
0 in stock
Documents & Guides
CTS CJ4X1-200S 2" PLENUM-GARD ORANGE SPLIT

Overview

CTS CJ4X1-200S 2" PLENUM-GARD ORANGE SPLIT
Also known as: 791207355733, CJ4X1-200S, CARCJ4X1200S

Specifications

Color: Orange
Length: 200 ft
Diameter: 2 in
Color: Orange
Diameter: 2 in
Length: 200 ft