1 IN W/H PLENUM GUARD W/TAPE

Item #: 0483075
Cat #: CF4X4C-8000
UPC: 034481000990
$ 15.60 EA
Company wide:
0 in stock
Documents & Guides
CAR CF4X4C8000 1 IN W/H PLENU

Overview

CAR CF4X4C8000 1 IN W/H PLENU
Also known as: 034481000990, CF4X4C-8000, CARCF4X4C8000

Specifications

Diameter: 1 in
Length: 8000 ft
Color: White
Diameter: 1 in
Color: White
Length: 8000 ft

Customer Reviews

No reviews for this product
(0)