1IN PLENUM GARD CORR WHT 250FT

Item #: 0483067

Cat #: CF4X4C-250

UPC: 791207210070

$ 12.62 EA
Company wide:
0 in stock
Documents & Guides
1 Inch Plenum-Gard white corrugated non-metallic flexible conduit with tape, length-250 foot.

Overview

1 Inch Plenum-Gard white corrugated non-metallic flexible conduit with tape, length-250 foot.
Also known as: 791207210070, CF4X4C-250, CARCF4X4C250

Specifications

Length: 250 ft
Diameter: 1 in
Color: White
Length: 250 ft
Color: White
Diameter: 1 in