FLOOD H SYSTEM BULLET STYLE 150W PAR38 V

Item #: 0483065

Cat #: HB101VG

UPC: 019813101231

$ 80.05 EA
Company wide:
0 in stock
Documents & Guides
FLOOD H SYSTEM BULLET STYLE 150W PAR38 VERDE GREEN

Overview

FLOOD H SYSTEM BULLET STYLE 150W PAR38 VERDE GREEN
Also known as: 019813101231, HB101VG, RABHB101VG

Specifications

Color: Verde Green, Bronze
Wattage: 150
Color: Verde Green, Bronze
Wattage: 150