1 W/H PLENUM GARD WHITE WITH T

Item #: 0483062
Cat #: CF4X4C-1600
UPC: 034481000303
$ 8.05 EA
Company wide:
0 in stock
Documents & Guides
CAR CF4X4C1600 1 W/H PLENUM G

Overview

CAR CF4X4C1600 1 W/H PLENUM G
Also known as: 034481000303, CF4X4C-1600, CARCF4X4C1600

Specifications

Diameter: 1 in
Length: 1600 ft
Color: White
Diameter: 1 in
Color: White
Length: 1600 ft

Customer Reviews

No reviews for this product
(0)