1 IN PLENUM GARD, WHITE, SPLIT

Item #: 0483054
Cat #: CF4X4-250S
UPC: 034481006961
$ 11.57 EA
Company wide:
0 in stock
Documents & Guides
CAR CF4X4250S 1 IN PLENUM GAR

Overview

CAR CF4X4250S 1 IN PLENUM GAR
Also known as: 034481006961, CF4X4-250S, CARCF4X4250S

Specifications

Length: 250 ft
Diameter: 1 in
Color: White
Length: 250 ft
Color: White
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)