1 INCH PLENUM-GARD ORG W/TAPE

Item #: 0483042

Cat #: CF4X1C-5800

UPC: 034481217824

$ 9.28 EA
Company wide:
0 in stock
Documents & Guides
1 INCH PLENUM-GARD ORG W/TAPE

Overview

1 INCH PLENUM-GARD ORG W/TAPE
Also known as: 034481217824, CF4X1C-5800, CARCF4X1C5800

Specifications

Diameter: 1 in
Color: Orange
Length: 5800 ft
Diameter: 1 in
Length: 5800 ft
Color: Orange