1 INCH PLENUM-GUARD ORN W/TAPE

Item #: 0483040

Cat #: CF4X1C-4000

UPC: 034481000358

$ 12.64 EA
Company wide:
0 in stock
Documents & Guides
1 INCH PLENUM-GUARD ORN W/TAPE

Overview

1 INCH PLENUM-GUARD ORN W/TAPE
Also known as: 034481000358, CF4X1C-4000, CARCF4X1C4000

Specifications

Diameter: 1 in
Length: 4000 ft
Color: Orange
Diameter: 1 in
Color: Orange
Length: 4000 ft