1 INCH PLENUM-GARD ORG EMPTY

Item #: 0483020

Cat #: CF4X1-5200

UPC: 034481217961

$ 13.16 EA
Company wide:
0 in stock
Documents & Guides
1 INCH PLENUM-GARD ORG EMPTY

Overview

1 INCH PLENUM-GARD ORG EMPTY
Also known as: 034481217961, CF4X1-5200, CARCF4X15200

Specifications

Diameter: 1 in
Color: Orange
Length: 5200 ft
Diameter: 1 in
Length: 5200 ft
Color: Orange