Skylark Inc Dmr 1000w Almond

Item #: 0482996

Cat #: S-1000-AL

UPC: 027557691369

$ 78.96 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Color: Almond.

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Color: Almond.

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W in almond

Also known as: 027557691369, S-1000-AL, LUTS1000AL

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Wattage: 1000
Color: Almond
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Single-Pole
Poles: 1
Color: Almond
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Mounting: Knuckle
Light Technology: Halogen