
5" Hanger For Communications Cable Support, UV Rated
Item #: 0482954
Cat #: TL50P
UPC: 018997380890
$ 15.97 EA
Company wide:
0
in stock
Documents & Guides
Hanger Loop, 5", For Communications Cable, Non-Metallic
Overview
Hanger Loop, 5", For Communications Cable, Non-Metallic
Flexible and non-metallic, The LOOP provides sturdy, reliable support of CAT 5, 6 or 7 – or fiber optic cable without sagging, bending or damaging the cable! The LOOP holds up to a 5" diameter bundle of cable
Also known as: 018997380890, TL50P, ARLTL50P
Specifications
| Diameter: | 5 in |
| Diameter: | 5 in |