800A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0482942

Cat #: JJN-800

UPC: 051712627184

$ 1296.29 EA
Company wide:
44 in stock
Documents & Guides
Fuse, TRON, Fast Acting. Current-Limiting, VFD Line Protection, 800 Amp, Class T, Non-Indicating, Bolted Blade End x Bolted Blade End, 100 kAIC at 170 Volt DC, 200 kAIC at 300 Volt AC

Overview

Fuse, TRON, Fast Acting. Current-Limiting, VFD Line Protection, 800 Amp, Class T, Non-Indicating, Bolted Blade End x Bolted Blade End, 100 kAIC at 170 Volt DC, 200 kAIC at 300 Volt AC

Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC® Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.

Also known as: 051712627184, JJN-800, BUSJJN800

Specifications

Volts DC: 170
Class: T
Volts AC: 300
Amps: 800
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 170
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Class: T
Amps: 800
Mounting: Bolt On
Interrupt Rating AC: 200 kA