15A 125 Volt, Decorator NEMA 5-15R, Biscuit Satin

Item #: 0482896

Cat #: SCR-15-BI

UPC: 027557503778

$ 24.30 EA
Company wide:
11 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decorator Duplex Receptacle, Straight Blade, Residential Grade - Biscuit Satin

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decorator Duplex Receptacle, Straight Blade, Residential Grade - Biscuit Satin

Claro, Satin, Receptacle, 125V/15A in biscuit

Also known as: 027557503778, SCR-15-BI, LUTSCR15BI

Specifications

Type: Grounding, Residential Grade
Mounting: Insert
Amps: 15
Color: Biscuit
Volts AC: 125
Type: Grounding, Residential Grade
Amps: 15
Volts AC: 125
Mounting: Insert
Color: Biscuit