
1" General Purpose Non-Metallic Raceway w/Tape, Orange, 500' Reel
Item #: 0482864
Cat #: BF4X1C-500R
UPC: 034481000846
$ 5.20 EA
Company wide:
0
in stock
Documents & Guides
1 Inch General Purpose Non-Metallic Corrugated Raceway w/Tape, Orange, 500 Foot Reel
Overview
1 Inch General Purpose Non-Metallic Corrugated Raceway w/Tape, Orange, 500 Foot Reel
Also known as: 034481000846, BF4X1C-500R, CARBF4X1C500R
Specifications
| Diameter: | 1 in |
| Length: | 500 ft |
| Color: | Orange |
| Diameter: | 1 in |
| Color: | Orange |
| Length: | 500 ft |