1" General Purpose Non-Metallic Raceway w/Tape, Orange, 1000' Reel

Item #: 0482855

Cat #: BF4X1C-1000

UPC: 034481001256

$ 4.64 EA
Company wide:
0 in stock
Documents & Guides
1 Inch General Purpose Non-Metallic Corrugated Raceway w/Tape, Orange, 1000 Foot Reel

Overview

1 Inch General Purpose Non-Metallic Corrugated Raceway w/Tape, Orange, 1000 Foot Reel
Also known as: 034481001256, BF4X1C-1000, CARBF4X1C1000

Specifications

Diameter: 1 in
Length: 1000 ft
Color: Orange
Diameter: 1 in
Color: Orange
Length: 1000 ft