1 X 3700 CORR PE ORG W/1130LB TAPE

Item #: 0482789

Cat #: A5D2S1JNNB3700

UPC: 034481001690

$ 1.44 EA
Company wide:
0 in stock
Documents & Guides
1 X 3700 CORR PE ORG W/1130LB TAPE

Overview

1 X 3700 CORR PE ORG W/1130LB TAPE
Also known as: 034481001690, A5D2S1JNNB3700, CARA5D2S1JNNB3700

Specifications

Diameter: 1 in
Color: Orange
Material: Polyethylene
Length: 3700 ft
Diameter: 1 in
Material: Polyethylene
Color: Orange
Length: 3700 ft